Features
Inch - Metric:
Metric
Outside Diameter - Inch:
4.094
Outside Diameter - Millimeter:
104
Other Features:
Face Dia 90 | No Key Bent | Deep Drawn Steel Strip
Inside Diameter - Millimeter:
75
PHE F40FRTYRE
Description
PHE F40FRTYRE COUPLING TYRE ; NON-RETURNABLE
Part # PHE F40FRTYRE
BDI # 1281788
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
4.094
Outside Diameter - Millimeter:
104
Other Features:
Components May or May Not Intermix Among Brands | With Fire Resistant and Anti Static
Coupling Type:
Elastomeric Coupling
Torque:
24Nm
JP5049PH-90CA9
Description
JP5049PH-90CA9 TAPERED ROLLER BEARING
Part # JP5049PH-90CA9
BDI # 1361168
Features
Component:
Assembly
Flange Outside Diameter - Millimeter:
103.175
Inch - Metric:
Metric
Outside Diameter - Inch:
4.094
Flange Outside Diameter - Inch:
4.062
Outside Diameter - Millimeter:
104
Other Features:
1 Single Cone | 1 Single Cup | Hydra-Rib Bearing
Global Part Number GPN:
656392
Assembly Components:
JP5049PH (1) | JP5017HR (1) | K518413 (1) | K518414-B (1) | K518416 (1) | K518417 (1) | K523963 (1) | K523971R (1) | K524657 (2) | K524666 (1)
Precision Class:
Standard
PHE F40NRTYRE
Description
PHE F40NRTYRE FLEX COUPLING ; NON-RETURNABLE
Part # PHE F40NRTYRE
BDI # 1281755
Features
Component:
Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
4.094
Outside Diameter - Millimeter:
104
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
24Nm