Page 1 of 2

Next

Compare
50-4B19H

COMPARE

50-4B19H

Description
50-4B19H HARDENED SPROCKET ; QUAD

LINN GEAR

Part # 50-4B19H

BDI # 590260

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-4
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.798

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.121
Pitch Diameter - Millimeter: 96.469
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
50A19H

COMPARE

50A19H

Description
50A19H ROLLER CHAIN SPROCKET ; 19HT 4.120" OD 5/8" BORE 5/8" PITCH

POWERDRIVE LLC

Part # 50A19H

BDI # 745616

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.798

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.121
Pitch Diameter - Millimeter: 96.469
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
50BS19H-7/8

COMPARE

50BS19H-7/8

Description
50BS19H-7/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 19T 4.120" OD 7/8" BORE

POWERDRIVE LLC

Part # 50BS19H-7/8

BDI # 745747

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.798
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.121
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 96.469
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
50BS19H-1-5/8

COMPARE

50BS19H-1-5/8

Description
50BS19H-1-5/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 19T 4.120" OD 1-5/8" BORE

POWERDRIVE LLC

Part # 50BS19H-1-5/8

BDI # 745743

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.798
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.121
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 96.469
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY
50BS19H-1-3/8

COMPARE

50BS19H-1-3/8

Description
50BS19H-1-3/8 ROLLER CHAIN SPROCKET ; 5/8" PITCH 19T 4.120" OD 1-3/8" BORE

POWERDRIVE LLC

Part # 50BS19H-1-3/8

BDI # 745742

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 3.798
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.121
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 96.469
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY