Page 1 of 11

Next

Compare
1010G20/52 SLEEVE

COMPARE

1010G20/52 SLEEVE

Description
1010G20/52 SLEEVE ; 0744990 4-9/16" OD GEAR COUPLING STEEL

FALK

Part # 10011260

BDI # 18104371

Features

Component: Sleeve Assembly
Width - Millimeter: 38.862
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.563

Outside Diameter - Millimeter: 115.9
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 10080In-Lbs
Width - Inch: 1.53

Price Inventory : In stock
Request A Price QTY
RC1 15/16

COMPARE

RC1 15/16

Description
RC1 15/16 CARTRIDGE BRG UNIT ; 1.9375" X 4.5625" X 2.531"

TIMKEN

Part # RC1 15/16

BDI # 1371511

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.563
Length Thru Bore - Millimeter: 62.7
Length Thru Bore - Inch: 2.469
Other Features: Single Row | Wide Inner Ring | Self-Locking Collar | Cylindrical Cartridge

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Rolling Element: Ball Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : In stock
Request A Price QTY
1010G10/51 SLEEVE

COMPARE

1010G10/51 SLEEVE

Description
1010G10/51 SLEEVE ; 0744980 SHROUDED BOLT

FALK

Part # 10011250

BDI # 18104367

Features

Component: Sleeve Assembly
Width - Millimeter: 38.862
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.563

Outside Diameter - Millimeter: 115.9
Other Features: Components May or May Not Intermix Among Brands | Flanged
Coupling Type: Gear Coupling
Torque: 10080In-Lbs
Width - Inch: 1.53

Price Inventory : In stock
Request A Price QTY
SC-31 HT

COMPARE

SC-31 HT

Description
SC-31 HT CARTRIDGE BEARING UNIT ; NON-RETURNABLE

SEALMASTER

Part # 724092

BDI # 354585

Features

Inch - Metric: Inch
Outside Diameter - Inch: 4.563
Length Thru Bore - Millimeter: 51.6
Length Thru Bore - Inch: 2.031
Other Features: Single Row | Normal Duty | High Temperature

Housing Style: Cartridge Unit
Housing Material: Cast Iron
Mounting Method: Set Screw
Rolling Element: Ball Bearing
Expansion / Non-expansion: Non-Expansion

Price Inventory : In stock
Request A Price QTY
L116110-3

COMPARE

L116110-3

Description
L116110-3 TAPERED ROLLER BEARING CUP ; NON-RETURNABLE SINGLE 4-8 OD

TIMKEN

Part # L116110-3

BDI # 1362372

Features

Component: Cup
Width - Millimeter: 16.662
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 4.563

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 115.9
Other Features: Light Duty
Precision Class: Class 3
Basic Number: L116110 #3

Price Inventory : Available to order
Request A Price QTY