G2-05 350BAR 2WB

COMPARE

G2-05 350BAR 2WB

Description
GATES G2-05 350BAR 2WB

GATES

Part # G2-05 350BAR 2WB

BDI # 15000291

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.642
Outside Diameter - Millimeter: 16.3
Other Features: 2 Wire Braid
Typical Use: High Pressure Hydraulic Oil Line

Inside Diameter - Millimeter: 7.95
Color: Black

Price Inventory : Available to order
Request A Price QTY
TH7-06/PU/158BAR

COMPARE

TH7-06/PU/158BAR

Description
71114 ; POR HYDRAULIC HOSE 71114

GATES

Part # TH7-06/PU/158BAR

BDI # 20346184

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.64
Outside Diameter - Millimeter: 16.3
Other Features: 2250 PSI | 155.1 Bar Dynamic WP | Synthetic Textile Reinforcement
Typical Use: Petroleum | Synthetic Hydraulic Fluids | Power And Mobile Equipment | Lifts And Construction Machinery

Inside Diameter - Millimeter: 9.5
Color: Black

Price Inventory : Available to order
Request A Price QTY