6C5DX50FT
Description
6C5D X50FT HYDRAULIC HOSE ; POR C5D HIGH-TEMP MULTI-FLUID
Part # 36580002
BDI # 1112615
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.67
Outside Diameter - Millimeter:
17.018
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 18 Inch | Burst Pressure 6000 PSI
Typical Use:
Filtration Line | Gasoline and Turbocharger Oil Supply | Industrial | Power Steering | Tilt Cab Cylinder and Air Brake | Transmission Coolant Line
Inside Diameter - Millimeter:
7.95
Color:
Green
3/8 FRONTIER RED 200 25FT
Description
3/8 FRONTIER RED 200 25FT HOSE ; MP SBR LBAR
Part # 20129680
BDI # 422846
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.67
Outside Diameter - Millimeter:
17.018
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
9.525
Color:
Red
3/8X100 CLEAN MASTER PW4000 BLACK
Description
3/8X100 CLEAN MASTER PW4000 BLACK ; 8.756-664.0 PRESSURE WASHER HOSE
Part # 4657-9423
BDI # 22285165
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.67
Outside Diameter - Millimeter:
17.018
Other Features:
Bend Radius 2.5 Inch | Braided High Tensile Steel Wire
Typical Use:
Hot and Cold Water High Pressure Cleaning Equipment | Hose Coupling
Inside Diameter - Millimeter:
9.525
Color:
Black
6C5MX50FT
Description
6C5M X50FT HYD HOSE ; POR 5/16" HOSE ID 0.67" HOSE OD
Part # 36584596
BDI # 1112637
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.67
Outside Diameter - Millimeter:
17.018
Other Features:
1 Wire Braid | Bend Radius 1.3 Inch | Burst Pressure 2000 PSI
Typical Use:
All Commercial and Recreational Vessel
Inside Diameter - Millimeter:
7.95
Color:
Blue
85698 3/8X50FT CLEAN MSTR PW3000 YELLOW
Description
6PC3000 85698 ; PRESSURE WASHER HOSE ASSY
Part # 4657-0064
BDI # 21469650
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.67
Outside Diameter - Millimeter:
17.018
Other Features:
Bend Radius 2.5 Inch | Braided High Tensile Steel Wire
Typical Use:
Hot and Cold Water High Pressure Cleaning Equipment | Hose Coupling
Inside Diameter - Millimeter:
9.525
Color:
Yellow