6IN NUTRIFLEX S/D CLEAR
Description
6IN NUTRIFLEX S/D CLEAR FOOD HOSE ; 100FT/REL
Part # 20013345
BDI # 423424
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.72
Outside Diameter - Millimeter:
170.688
Other Features:
Clear High Density Rigid Pliovic Helix | 29" Hg Vacuum | Bend Radius 30 Inch
Typical Use:
Dry Bulk Food Material | Liquid In Gravity Flow and Vacuum Service
Inside Diameter - Millimeter:
152.4
Color:
Clear
NS7700-21T 1-3/8IN KWSS
Description
NS7700-21T 1-3/8IN KWSS SPROCKET ; POR 614-63-14 MOLDED SPLIT
Part # 9120300
BDI # 19435144
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.72
Other Features:
7700 Series Molded Split
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-21T 1-7/16IN KWSS
Description
NS7700-21T BORE 1-7/16" SPROCKET ; POR 614-63-4 MOLDED SPLIT
Part # 9168180
BDI # 18145644
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.72
Outside Diameter - Millimeter:
170.688
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-21T 3-1/2IN SQ
Description
NS7700-21T 3-1/2 SQ SPROCKET ; POR MOLDED SPLIT
Part # 9121100
BDI # 19435146
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.72
Outside Diameter - Millimeter:
170.688
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Finished Bore
NS7700-21T 1-7/16IN PLN
Description
NS7700-21T 1-7/16IN PLN SPROCKET ; NON-RETURNABLE 614-63-9 MOLDED SPLIT
Part # NS7700-21T 1-7/16IN PLN
BDI # 24071089
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.72
Outside Diameter - Millimeter:
170.688
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Idler Bore