8020 2 11/16
Description
8020 2 11/16 CHAIN COUPLING HUB ; 80 CHAIN 20 TEETH
Part # 8020 2 11/16
BDI # 625418
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.91
Length Thru Bore - Millimeter:
66.675
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
136.525
Hub Diameter - Inch:
5.375
Coupling Type:
Chain Coupling
8020 2 15/16
Description
8020 2 15/16 CHAIN COUPLING HUB ; 2-15/16" BORE 5-3/8" HUB DIA
Part # 8020 2 15/16
BDI # 625419
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.91
Length Thru Bore - Millimeter:
66.675
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
136.525
Hub Diameter - Inch:
5.375
Coupling Type:
Chain Coupling
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.91
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35802
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Rough Bore
8020 1 1/2
Description
8020 1 1/2 CHAIN COUPLING HUB ; 80 CHAIN 20 TEETH
Part # 8020 1 1/2
BDI # 625417
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.91
Length Thru Bore - Millimeter:
66.675
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
136.525
Hub Diameter - Inch:
5.375
Coupling Type:
Chain Coupling
W4014M65-MPB
Description
W4014M65-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W4014M65-MPB
BDI # 613035
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.91
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577952
Pitch Diameter - Millimeter:
178.25