T4EE 160/VB406
Description
T4EE 160 /VB406 TAPERED ROLLER BRG ; 160MM IDX245MM ODX.59MM W
Part # T4EE 160/VB406
BDI # 1415464
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
9.646
Outside Diameter - Millimeter:
245
Bore - Millimeter:
160
Bore - Inch:
6.299
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Features
Thread Size:
M200 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
9.646
Outside Diameter - Millimeter:
245
Other Features:
Precision | Three M10 Locking Pins
Nominal Thickness - Inch:
1.26
Nominal Thickness - Millimeter:
32
V245 ELEMENT VIVA 7392670
Description
V245 ELEMENT VIVA ; 7392670 CLOSE CPLG
Part # 9650280
BDI # 18146414
Features
Component:
Element
Width - Millimeter:
137
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
9.646
Outside Diameter - Millimeter:
245
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Maximum Shaft Distance 73
Coupling Type:
Elastomeric Coupling
Torque:
938Nm
Width - Inch:
5.394
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
9.646
Outside Diameter - Millimeter:
245
Inside Diameter - Millimeter:
200
VS245 SPACER ELEMENT VIVA 7392726
Description
VS245 SPACER ELEMENT VIVA 7392726
Part # 9650294
BDI # 18146742
Features
Component:
Element
Width - Millimeter:
137
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
9.646
Outside Diameter - Millimeter:
245
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Elastomeric Coupling
Torque:
938Nm
Width - Inch:
5.394