24XL037 X 3/8
Description
24XL037 X 3/8 TIMING BELT PULLEY ; 0.2" P 24 TEETH 3/8" BORE
Part # 24XL037 X 3/8
BDI # 22606323
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
44.602
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
24XL037 X 16MM 5MM KW
Description
24XL037 X 16MM 5MM KW ; TIMING BELT PULLEY
Part # 24XL037 X 16MM 5MM KW
BDI # 24864328
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
44.602
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
24XL037 3/8 (2) 8-32 UNC SS
Description
24XL037 3/8 (2) 8-32 UNC SS SYNC PULLEY
Part # 24XL037 3/8 (2) 8-32 UNC SS
BDI # 24750352
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
44.602
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
24XL037 X 3/4 NKW 2SS
Description
24XL037 X 3/4 NKW 2SS TIMING PULLEY
Part # 24XL037 X 3/4 NKW 2SS
BDI # 25169175
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
44.602
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525
24XL037SS X 5/8IN 3/16 X 3/32 KW 1SS
Description
24XL037SS X 5/8IN 3/16 X 3/32 KW 1SS ; 5/8IN BORE TIMING BELT PULLEY
Part # 24XL037SS X 5/8IN 3/16 X 3/32 KW 1SS
BDI # 22314368
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
44.602
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Finished Bore
Belt Width - Millimeter:
9.525