120A30

COMPARE

120A30

Description
120A30 ROLLER CHAIN SPROCKET ; 30T 15.170" OD 1 1/2" ID 1-1/2" PITCH

POWERDRIVE LLC

Part # 120A30

BDI # 740965

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.351

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 15.171
Pitch Diameter - Millimeter: 364.515
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY