20RLC 50FT/CARTON
Description
20RLC XCTN HYDRAULIC HOSE ; RLC 3-FIBER BRAID RETURN LINE LOW PRESS
Part # 33190263
BDI # 1100060
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Outside Diameter - Millimeter:
47.752
Other Features:
3 Fiber Braid | Bend Radius 10 Inch | Burst Pressure 800 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
31.75
Color:
Black
1-3/8INXREEL PLANT MASTER PLUS RD 250PSI
Description
1-3/8XRL PLANT+ 250 ; NON RETURNABLE AIR/MULTI-PURP HOSE
Part # 32000237
BDI # 20542065
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Outside Diameter - Millimeter:
47.752
Other Features:
Bend Radius 11 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Industrial
Inside Diameter - Millimeter:
34.925
Color:
Red
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.91
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter:
48.514
Mounting Method:
Rough Bore
1-1/2INX100FT MASTER FLEX VAPOR RECOVERY
Description
1-1/2X100 FUEL PVC VAP REC 5SD ; PETROLEUM HOSE
Part # 77447015
BDI # 18202424
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.88
Outside Diameter - Millimeter:
47.752
Other Features:
Rigid Yellow PVC Helix with Copper Static Wire | Bend Radius 1.5 Inch
Typical Use:
Ducting | Dust and Light Abrasive Material Handling | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Clear