Page 1 of 4

Next

Compare
P22-8M-20 X 1/2 MPB HT

COMPARE

P22-8M-20 X 1/2 MPB HT

Description
P22-8M-20 X 1/2 MPB HT SYNCH SPROCKET

DODGE

Part # 110700

BDI # 254550

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 66.192
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 28.702

Face Width - Inch: 1.13
Belt Pitch: 8 MM
Other Features: HT Belt Style
Pitch Diameter - Millimeter: 56.032
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P22-8M-20-1108 HT250

COMPARE

P22-8M-20-1108 HT250

Description
P22-8M-20-1108 HT250 SYNCH SPROCKET

DODGE

Part # 112850

BDI # 255146

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 65
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 28.702

Face Width - Inch: 1.13
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 56.032
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P22-8M-30-1108 HT250

COMPARE

P22-8M-30-1108 HT250

Description
P22-8M-30-1108 HT250 SYNCH SPROCKET

DODGE

Part # 112867

BDI # 255163

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 65
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter: 56.032
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P22-8M-30X1/2 MPB

COMPARE

P22-8M-30X1/2 MPB

Description
P22-8M-30X1/2 MPB SPROCKET ; NON-RETURNABLE

CONTINENTAL

Part # 20182243

BDI # 413627

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 65.024
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: Solid Style | Type MPB1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter: 56.032
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
W22-8M-60X3/4 MPB

COMPARE

W22-8M-60X3/4 MPB

Description
W22-8M-60X3/4 MPB SPROCKET

CONTINENTAL

Part # 20182592

BDI # 413975

Features

Pitch Diameter - Inch: 2.206
Flange Outside Diameter - Millimeter: 65.024
Inch - Metric: Metric
Outside Diameter - Inch: 2.152
Face Width - Millimeter: 63.652

Face Width - Inch: 2.506
Belt Pitch: 8 MM
Other Features: Solid Style | Type MPB1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter: 56.032
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY