W228M60-MPB
Description
W228M60-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W228M60-MPB
BDI # 612953
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.075
Inch - Metric:
Metric
Outside Diameter - Inch:
2.154
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577880
Pitch Diameter - Millimeter:
56.02
W228M22-MPB
Description
W228M22-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W228M22-MPB
BDI # 612951
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.075
Inch - Metric:
Metric
Outside Diameter - Inch:
2.154
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577878
Pitch Diameter - Millimeter:
56.02
W228M35-MPB
Description
W228M35-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W228M35-MPB
BDI # 612952
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.024
Inch - Metric:
Metric
Outside Diameter - Inch:
2.154
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577879
Pitch Diameter - Millimeter:
56.02
W228M12-MPB
Description
W228M12-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W228M12-MPB
BDI # 612950
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.075
Inch - Metric:
Metric
Outside Diameter - Inch:
2.154
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
HTD Belt Style
Global Part Number GPN:
577877
Pitch Diameter - Millimeter:
56.02
W228M12-MPB
Description
W228M12-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101756022
Part # W228M12-MPB
BDI # 24304128
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65.075
Inch - Metric:
Metric
Outside Diameter - Inch:
2.154
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
56.02
Mounting Method:
Rough Bore