PHP 36-5M-09RSB
Description
PHP 36-5M-09RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 36-5M-09RSB
BDI # 1289859
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
14.5
Face Width - Inch:
0.571
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.3
Mounting Method:
Rough Bore
PHP 36-5M-15TB
Description
PHP 36-5M-15TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 36-5M-15TB
BDI # 1289557
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
61
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
57.3
Mounting Method:
Bushed
PHP 36-5M-15RSB
Description
PHP 36-5M-15RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 36-5M-15RSB
BDI # 1289878
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
20.5
Face Width - Inch:
0.807
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.3
Mounting Method:
Rough Bore
PHP 36-5M-25RSB
Description
PHP 36-5M-25RSB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 36-5M-25RSB
BDI # 1289897
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
60
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
30.5
Face Width - Inch:
1.201
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.3
Mounting Method:
Rough Bore
P365M15-MPB
Description
P365M15-MPB SYNCHRONOUS SPROCKET ; MINIMUM PLAIN BORE 101755484
Part # P365M15-MPB
BDI # 24303154
Features
Pitch Diameter - Inch:
2.256
Flange Outside Diameter - Millimeter:
61.214
Inch - Metric:
Metric
Outside Diameter - Inch:
2.211
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
57.3
Mounting Method:
Rough Bore