CB303824
Description
CB303824 SLEEVE BEARING ; CAST-BRONZE 1- 7/8 X 2- 3/8 X 3
Part # CB303824
BDI # 18256316
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.875
Nominal Outside Diameter - Inch:
2.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.378
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
47.625
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
60.401
CB303832
Description
CB303832 SLEEVE BEARING ; CAST-BRONZE 1- 7/8 X 2- 3/8 X 4
Part # CB303832
BDI # 18256317
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.875
Nominal Outside Diameter - Inch:
2.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.378
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
47.625
Length Thru Bore - Inch:
4
Outside Diameter - Millimeter:
60.401
CB303842
Description
CB303842 SLEEVE BEARING ; CAST-BRONZE 1- 7/8 X 2- 3/8 X 5- 1/4
Part # CB303842
BDI # 18256318
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.875
Nominal Outside Diameter - Inch:
2.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.378
Length Thru Bore - Millimeter:
133.35
Nominal Bore - Millimeter:
47.625
Length Thru Bore - Inch:
5.25
Outside Diameter - Millimeter:
60.401
CB323824
Description
CB323824 SLEEVE BEARING ; CAST-BRONZE 2 X 2- 3/8 X 3
Part # CB323824
BDI # 18256893
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.378
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
60.401
CB283836
Description
CB283836 SLEEVE BEARING ; CAST-BRONZE 1- 3/4 X 2- 3/8 X 4- 1/2
Part # CB283836
BDI # 18256302
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.75
Nominal Outside Diameter - Inch:
2.375
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
2.378
Length Thru Bore - Millimeter:
114.3
Nominal Bore - Millimeter:
44.45
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
60.401