14MX140S90-5040
Description
14MX140S90-5040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756667
Part # 14MX140S90-5040
BDI # 24301826
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
106.68
Face Width - Inch:
4.2
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
90
14MX140S20-3525
Description
14MX140S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756664
Part # 14MX140S20-3525
BDI # 24301820
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
20
14MX140S68-4030
Description
14MX140S68-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756666
Part # 14MX140S68-4030
BDI # 24301824
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
84.582
Face Width - Inch:
3.33
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
68
F14MX140S20-E
Description
F14MX140S20-E SYNCHRONOUS SPROCKET ; QD BUSHED 101755367
Part # F14MX140S20-E
BDI # 24302716
Features
Pitch Diameter - Inch:
24.56
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
34.544
Face Width - Inch:
1.36
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Pitch Diameter - Millimeter:
623.824
Mounting Method:
Bushed
Belt Width - Millimeter:
20
14MX140S37-3525
Description
14MX140S37-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756665
Part # 14MX140S37-3525
BDI # 24301822
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
52.324
Face Width - Inch:
2.06
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
37