Page 1 of 27

Next

Compare
7H 1 1/8

COMPARE

7H 1 1/8

Description
7H 1 1/8 COUPLING HUB ; 1-1/8" BORE 2-13/16" OD

MARTIN SPROCKET & GR

Part # 7H 1 1/8

BDI # 623926

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.813

Length Thru Bore - Millimeter: 37.313
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
Loading Price
QTY
7H 7/8

COMPARE

7H 7/8

Description
7H 7/8 COUPLING HUB ; 7/8" BORE 2-13/16" OD

MARTIN SPROCKET & GR

Part # 7H 7/8

BDI # 623929

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.813

Length Thru Bore - Millimeter: 37.313
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 71.45
Coupling Type: Elastomeric Coupling
Torque: TPR 725 | Hytrel 2875In-Lbs

Price Inventory : In stock
Loading Price
QTY
GEZ112ES

COMPARE

GEZ112ES

Description
GEZ112ES ; SPHERICAL PLAIN BEARING

KML BEARING

Part # GEZ112ES

BDI # 17243683

Features

Enclosure: Open
Housing Width - Millimeter: 33.325
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.813
Self Aligning: Yes
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
Loading Price
QTY
LL103010-3

COMPARE

LL103010-3

Description
LL103010-3 TAPERED ROLLER BRG CUP ; NON-RETURNABLE

TIMKEN

Part # LL103010-30000

BDI # 1363449

Features

Component: Cup
Width - Millimeter: 9.525
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 2.813

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 71.45
Other Features: Light Duty
Precision Class: Class 3
Basic Number: LL103010 #3

Price Inventory : Available to order
Loading Price
QTY
7SC-H X 1 3/8

COMPARE

7SC-H X 1 3/8

Description
7SC-H X 1 3/8 COUPLING SPACER HUB

DODGE

Part # 022365

BDI # 240438

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 2.813

Length Thru Bore - Millimeter: 37.338
Other Features: Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter: 71.374
Coupling Type: Elastomeric Coupling
Torque: 725In-Lbs

Price Inventory : Available to order
Loading Price
QTY