820A13B
Description
820A13B ROLLER CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 820A13B
BDI # 625508
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.228
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.11
Other Features:
Block Body
Pitch Diameter - Millimeter:
81.991
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
815A13B
Description
815A13B CONVEYING CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A13B
BDI # 625451
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.228
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.11
Other Features:
Block Body
Global Part Number GPN:
569362
Pitch Diameter - Millimeter:
81.991
Mounting Method:
Minimum Plain Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
2.881
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.11
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35816
Pitch Diameter - Millimeter:
73.177
Mounting Method:
Rough Bore
JRM58049-90UBD
Description
JRM58049-90UBD TAPERED ROLLER BRG ASSY ; UNIPAC-PLUS 4-8 OD
Part # JRM58049-90UBD
BDI # 20353111
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
3.11
Outside Diameter - Millimeter:
78.994
Bore - Millimeter:
57.912
Bore - Inch:
2.28
Other Features:
2 Single Cone | 1 Double Cup | 2 Seal | 1 EXXON INFINITEC Grease
Assembly Components:
JRM58049 (1) | JRM58049ES (1) | JRM58011DPA (1) | JRM58000SF (2) | GR27 (1)
Basic Number:
JRM58049
Precision Class:
Standard
2050B14H
Description
2050B14H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2050B14
BDI # 17158896
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Pitch Diameter - Inch:
2.881
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.11
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573015
Pitch Diameter - Millimeter:
73.177
Mounting Method:
Rough Bore