5R 70D BLK FLEX ELEMENT WRAPFLEX 3100544
Description
5R 70D BLK FLEX ELEMENT WRAPFLEX ; 3100544
Part # 10288045
BDI # 21575218
Features
Component:
Element Assembly
Width - Millimeter:
23.114
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.17
Outside Diameter - Millimeter:
80.518
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
0.91
5R NYL COVER/ELEMENT WRAPFLEX 3701475
Description
5R NYL COVER/ELEMENT WRAPFLEX ; 3701475
Part # 10316321
BDI # 21473865
Features
Component:
Element Assembly
Width - Millimeter:
23.114
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.17
Outside Diameter - Millimeter:
80.518
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
0.91
5R STD FLEX ELEMENT WRAPFLEX 0789006
Description
5R STD FLEX ELEMENT WRAPFLEX 0789006 ; W/FAST
Part # 4500022
BDI # 18483439
Features
Component:
Element Assembly
Width - Millimeter:
23.114
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.17
Outside Diameter - Millimeter:
80.518
Other Features:
Components May or May Not Intermix Among Brands | Includes Nylon Cover and Fasteners
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
0.91
2-1/2IN PROSPECTOR PLUS AIR 400
Description
2-1/2IN PROSPECTOR PLUS AIR 400 HOSE ; 50FT L 50FT/BOX
Part # 20317223
BDI # 423035
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.17
Outside Diameter - Millimeter:
80.518
Other Features:
1 Ply Synthetic Fabric Spiral
Typical Use:
Mining | Construction | Industrial
Inside Diameter - Millimeter:
63.5
Color:
Yellow
2-3/4IN 4175SC ENGINE COOLANT 62PSI 3FT
Description
2-3/4" X 3' COOLANT HOSE ; 3FT/REL
Part # 4175-3708
BDI # 22284937
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.17
Outside Diameter - Millimeter:
80.518
Other Features:
Burst Pressure 62 PSI | Synthetic Fabric Reinforcement | With Blue Stripe
Typical Use:
Industrial Engine
Inside Diameter - Millimeter:
69.85
Color:
Black