P34-8MGT-12
Description
P34-8MGT-12 SYNCHRONOUS PULLEY ; 12MM BELT W 8MM BELT PIT 8M-12
Part # 77081234
BDI # 1125648
Features
Pitch Diameter - Inch:
3.409
Flange Outside Diameter - Millimeter:
96.774
Inch - Metric:
Metric
Outside Diameter - Inch:
3.36
Face Width - Millimeter:
20.32
Face Width - Inch:
0.8
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
86.589
Mounting Method:
Bushed
2-1/2INX100FT PLICORD FURNACE DOOR WHITE
Description
2-1/2INX100FT PLICORD FURNACE DOOR WHITE ; WTR HOSE 100FT/REL
Part # 20069910
BDI # 24573860
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.36
Outside Diameter - Millimeter:
85.344
Other Features:
4 Spiral-Plies of Synthetic Fabric
Typical Use:
Steel Mill
Inside Diameter - Millimeter:
63.5
Color:
White