Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
96.774
Inch - Metric:
Metric
Outside Diameter - Inch:
3.46
Face Width - Millimeter:
20.32
Face Width - Inch:
0.8
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed
2-1/2INX60FT 18MB AIR DRILL 500PSI
Description
2-1/2"X60' 18MB AIR DRILL 500PSI ; MINING HOSE 60'/REEL
Part # 3618-0205
BDI # 1100078
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.46
Outside Diameter - Millimeter:
87.884
Other Features:
High Tensile Steel Wire Braid | Bend Radius 30 Inch
Typical Use:
Air Drill | Construction | Industrial | Pneumatic Mining
Inside Diameter - Millimeter:
63.5
Color:
Gray
3INX100FT MASTER FLEX 200CL F AND B
Description
3" X 100' FOOD AND BEVERAGE HOSE ; 100FT/REL
Part # 7744-4106
BDI # 18202324
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.46
Outside Diameter - Millimeter:
87.884
Other Features:
Clear Rigid Thermoplastic Helix | Bend Radius 9 Inch
Typical Use:
Transfer of Bulk Food Product
Inside Diameter - Millimeter:
76.2
Color:
Clear
2-1/2INX50FT 18MB AIR DRILL 500PSI
Description
2-1/2"X50' 18MB AIR DRILL 500PSI ; MINING HOSE 50'/REEL
Part # 3618-0201
BDI # 18201494
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.46
Outside Diameter - Millimeter:
87.884
Other Features:
High Tensile Steel Wire Braid | Bend Radius 30 Inch
Typical Use:
Air Drill | Construction | Industrial | Pneumatic Mining
Inside Diameter - Millimeter:
63.5
Color:
Gray