P565M15-SH
Description
P565M15-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755625
Part # P565M15-SH
BDI # 24303432
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
92.964
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
16.51
Face Width - Inch:
0.65
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed
P565M25-SH
Description
P565M25-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101755626
Part # P565M25-SH
BDI # 24303434
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
92.964
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed
P56-5MGT-25
Description
P56-5MGT-25 SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
Part # 77092056
BDI # 1125808
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
96.647
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
27.432
Face Width - Inch:
1.08
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
96.647
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HT250 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.509
Flange Outside Diameter - Millimeter:
96.647
Inch - Metric:
Metric
Outside Diameter - Inch:
3.464
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter:
89.129
Mounting Method:
Bushed