Page 1 of 33

Next

Compare
P36-8M-85-SH HTD

COMPARE

P36-8M-85-SH HTD

Description
P36-8M-85-SH HTD SYNCH SPROCKET

DODGE

Part # 110761

BDI # 254605

Features

Pitch Diameter - Inch: 3.609
Flange Outside Diameter - Millimeter: 101.829
Inch - Metric: Metric
Outside Diameter - Inch: 3.555
Face Width - Millimeter: 95.25

Face Width - Inch: 3.75
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | HTD Belt Style | QD Bushing
Pitch Diameter - Millimeter: 91.669
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P36-8M-20-SH

COMPARE

P36-8M-20-SH

Description
P36-8M-20-SH SYNCHRONOUS PULLEY

TB WOODS

Part # P368M20

BDI # 986436

Features

Pitch Diameter - Inch: 3.609
Flange Outside Diameter - Millimeter: 100.076
Inch - Metric: Metric
Outside Diameter - Inch: 3.555
Face Width - Millimeter: 22.225

Face Width - Inch: 0.875
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 91.669
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P36-8MGT-85

COMPARE

P36-8MGT-85

Description
P36-8MGT-85 SYNCHRONOUS PULLEY ; 36GROVES 8MM P 85MM W

GATES

Part # 77088036

BDI # 1125675

Features

Pitch Diameter - Inch: 3.609
Flange Outside Diameter - Millimeter: 101.829
Inch - Metric: Metric
Outside Diameter - Inch: 3.555
Face Width - Millimeter: 88.138

Face Width - Inch: 3.47
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 91.669
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W36-8M-60-SKL

COMPARE

W36-8M-60-SKL

Description
W36-8M-60-SKL SYNCHRONOUS PULLEY

TB WOODS

Part # W368M60

BDI # 989048

Features

Pitch Diameter - Inch: 3.609
Flange Outside Diameter - Millimeter: 100.076
Inch - Metric: Metric
Outside Diameter - Inch: 3.555
Face Width - Millimeter: 63.652

Face Width - Inch: 2.506
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter: 91.669
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P36-8M-85-SKL

COMPARE

P36-8M-85-SKL

Description
P36-8M-85-SKL SPROCKET

TB WOODS

Part # P368M85

BDI # 981618

Features

Pitch Diameter - Inch: 3.609
Flange Outside Diameter - Millimeter: 100.076
Inch - Metric: Metric
Outside Diameter - Inch: 3.555
Face Width - Millimeter: 88.9

Face Width - Inch: 3.5
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type L1F
Pitch Diameter - Millimeter: 91.669
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY