Features
Pitch Diameter - Inch:
3.76
Inch - Metric:
Metric
Outside Diameter - Inch:
3.73
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Belt Style:
3MR-9 Powergrip GT2
Features
Pitch Diameter - Inch:
3.76
Inch - Metric:
Metric
Outside Diameter - Inch:
3.73
Face Width - Millimeter:
18.694
Face Width - Inch:
0.736
Belt Pitch:
3 MM
Pitch Diameter - Millimeter:
95.504
Mounting Method:
Rough Bore
Belt Width - Millimeter:
15
Belt Style:
3MR-15 Powergrip GT2
3INX100FT FLEXWING GRAY 150
Description
3INX100FT FLEXWING GRAY 150 CHEM HOSE ; SBR 400FT/REL
Part # 20018547
BDI # 24572293
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.73
Outside Diameter - Millimeter:
94.742
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | 29" Hg Vacuum | Bend Radius 8 Inch
Typical Use:
Industrial Chemical
Inside Diameter - Millimeter:
76.2
Color:
Gray