Page 1 of 162

Next

Compare
L7054910253

COMPARE

L7054910253

Description
L7054910253 ; AIR VALVE

PARKER

Part # L7054910253

BDI # 18180938

Features

Port Type: 1/2" NPT
Number of Ports/Way: 5 Port | 4 way
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Voltage: 110/50 VAC | 120/60 VAC

Price Inventory : In stock
Loading Price
QTY
VX232GZ1VB

COMPARE

VX232GZ1VB

Description
VX232GZ1VB ; NC VALVE

SMC

Part # VX232GZ1VB

BDI # 18197919

Features

Port Type: 1/2" NPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 2.21 Cv Factor | 10MM Orifice Size | Water Fluid | Normally Closed | Class B | DIN Terminal with Surge Voltage Suppressor | Size 3
Overall Length - Inch: 3.72
Voltage: 24/50-60 VAC
Overall Width - Inch: 1.575

Price Inventory : Available to order
Loading Price
QTY
VXZ242GJL

COMPARE

VXZ242GJL

Description
VXZ242GJL ; VALVE WATER

SMC

Part # VXZ242GJL

BDI # 18198146

Features

Port Type: 1/2" NPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 5.3 Cv Factor | 15MM Orifice Size | Water Fluid | Zero Differential Pressure | Normally Closed | Oil Free | DIN Terminal With Surge Voltage Suppressor | Class B
Overall Length - Inch: 3.917
Voltage: 110/50-60 VAC
Overall Width - Inch: 1.89

Price Inventory : Available to order
Loading Price
QTY
VXZ242FZ1DBXB

COMPARE

VXZ242FZ1DBXB

Description
VXZ242FZ1DBXB ; VALVE MEDIA

SMC

Part # VXZ242FZ1DBXB

BDI # 18198142

Features

Port Type: 1/2" NPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 5.3 Cv Factor | 15MM Orifice Size | Water Fluid | Zero Differential Pressure | Normally Closed | Grommet | Class B | With Bracket
Overall Length - Inch: 2.953
Voltage: 12 VDC
Overall Width - Inch: 2.323

Price Inventory : Available to order
Loading Price
QTY
VXZ240GGE

COMPARE

VXZ240GGE

Description
VXZ240GGE ; VALVE FOR AIR

SMC

Part # VXZ240GGE

BDI # 18198133

Features

Port Type: 1/2" NPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid - Air Pilot | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 6 Cv Factor | 15MM Orifice Size | Air Fluid | Zero Differential Pressure | Normally Closed | Oil Free | DIN Terminal With Surge Voltage Suppressor | Class B
Overall Length - Inch: 3.917
Voltage: 24 VDC
Overall Width - Inch: 1.89

Price Inventory : Available to order
Loading Price
QTY