337-67023N

COMPARE

337-67023N

Description
337-67023N CONVEYOR HINGE ; NON-RETURNABLE

REXNORD

Part # 337-67023N

BDI # 21449912

Features

Size: 2.76" Total Width X 1.97" Hight X M6 Thread Size
Used For: Attached Doors / Frame Panels
Part Description: Hinge
Inch - Metric: Inch
Material: Polyamide

Product Name: Hinge

Price Inventory : Available to order
Loading Price
QTY
HNG-65M6-PAB

COMPARE

HNG-65M6-PAB

Description
HNG-65M6-PAB SUPPORT HEAD ; NON-RETURNABLE FOR SP LEVELER

SYSTEM PLAST

Part # HNG-65M6-PAB

BDI # 342314

Features

Size: M6 Thread
Part Description: Hinge
Inch - Metric: Metric
Material: Polyamide
Other Features: Type 1 | Reinforced Polyamide Hinge Assembly | Pins And Screw In AISI 430 Stainless Steel | Threaded Brass Insert | Door Can Be Opened Up To 180 Degree

Product Name: Hinge

Price Inventory : Available to order
Loading Price
QTY
HNG-65R6C-PAB

COMPARE

HNG-65R6C-PAB

Description
HNG-65R6C-PAB SUPPORT HEAD ; NON-RETURNABLE FOR SP LEVELER

SYSTEM PLAST

Part # HNG-65R6C-PAB

BDI # 342315

Features

Size: M6 Thread
Part Description: Hinge
Inch - Metric: Metric
Material: Polyamide
Other Features: Type 3 | Reinforced Polyamide Hinge Assembly | Pins And Screw In AISI 430 Stainless Steel | Threaded Brass Insert | Door Can Be Opened Up to 180 Degree

Product Name: Hinge

Price Inventory : Available to order
Loading Price
QTY