CL-RD12-P
Description
CL-RD12-P CONVEYOR BRACKET CLAMP ; NON-RETURNABLE FOR CONICAL SIDE GUIDE
Part # CL-RD12-P
BDI # 24481310
Features
Size:
34.5MM L X 26MM H X 27MM W
Part Description:
Single Rail Clamp
Inch - Metric:
Metric
Material:
Polyamide
Other Features:
12MM Rod Diameter | Bolt In Stainless Steel Nut Nickle FG12
Product Name:
Rail Clamp
CL-CON-PS
Description
CL-CON-PS CONVEYOR BRACKET CLAMP ; NON-RETURNABLE FOR CONICAL SIDE GUIDE
Part # CL-CON-PS
BDI # 24480244
Features
Size:
30MM W X 26MM H | 60 Degree Angle Swivel
Part Description:
Double Rail Clamp
Inch - Metric:
Metric
Material:
Polyamide
Other Features:
12MM Rod Diameter | Reinforced Polyamide | Nut, Screw, Washer and Stainless Steel Rod
Product Name:
Rail Clamp
VG-118-06
Description
VG-118-06 RAIL SPLICE CLAMP ; NON-RETURNABLE SS 6"
Part # VG-118-06
BDI # 341397
Features
Size:
5/16-18 Thread Size X 6 IN L X 0.85 IN H X 0.53 IN W
Part Description:
Splice Rail Clamp
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Connects Ends of Two Guide Rail | Heavy Duty Rigid Support Resists Bending
Product Name:
Rail Clamp
Features
Size:
26MM H X 27MM W
Part Description:
Single Rail Clamp
Inch - Metric:
Metric
Material:
Polyamide
Other Features:
Reinforced Polyamide | Stainless Steel Bolt and Nickel Plated Brass Nut
Product Name:
Rail Clamp