Page 1 of 3

Next

Compare
VF-CR5-SS-0600-38

COMPARE

VF-CR5-SS-0600-38

Description
VF-CR5-SS-0600-38 ROUND ROLLER SHAFT ; POR NON-RETURNABLE SS 5/8" X 6.25"

SYSTEM PLAST

Part # VF-CR5-SS-0600-38

BDI # 337231

Features

Size: 0.625 IN Dia X 6.25 IN L
Used For: Used as Side Frame Spacer and to Support the Entire Valuflex System
Part Description: Round Roller Shaft
Inch - Metric: Inch
Material: Stainless Steel

Other Features: 3/8-16 Tap | 3/4 Inch Deep Thread | Female Threads on Both End
Product Name: Round Roller Shaft

Price Inventory : Available to order
Loading Price
QTY
VF-CR4-SS-0325-38

COMPARE

VF-CR4-SS-0325-38

Description
VF-CR4-SS-0325-38 ROUND ROLLER SHAFT ; NON-RETURNABLE SS 1/2" X 3.5"

SYSTEM PLAST

Part # VF-CR4-SS-0325-38

BDI # 337218

Features

Size: 0.5 IN Dia X 3.5 IN L
Used For: Used as Side Frame Spacer and to Support the Entire Valuflex System
Part Description: Round Roller Shaft
Inch - Metric: Inch
Material: Stainless Steel

Other Features: 3/8-16 Tap | 3/4 Inch Deep Thread | Female Threads on Both End
Product Name: Round Roller Shaft

Price Inventory : Available to order
Loading Price
QTY
VF-CR4-SS-0325-516

COMPARE

VF-CR4-SS-0325-516

Description
VF-CR4-SS-0325-516 ROUND ROLLER SHAFT ; NON-RETURNABLE SS 1/2" X 3.5" 10EA/BOX

SYSTEM PLAST

Part # VF-CR4-SS-0325-516

BDI # 337219

Features

Size: 0.5 IN Dia X 3.5 IN L
Used For: Used as Side Frame Spacer and to Support the Entire Valuflex System
Part Description: Round Roller Shaft
Inch - Metric: Inch
Material: Stainless Steel

Other Features: 5/16-18 Tap | 3/4 Inch Deep Thread | Female Threads on Both End
Product Name: Round Roller Shaft

Price Inventory : Available to order
Loading Price
QTY
VF-CR4-SS-0400-38

COMPARE

VF-CR4-SS-0400-38

Description
VF-CR4-SS-0400-38 ROUND ROLLER SHAFT ; NON-RETURNABLE SS 1/2" X 4.25"

SYSTEM PLAST

Part # VF-CR4-SS-0400-38

BDI # 337220

Features

Size: 0.5 IN Dia X 4.25 IN L
Used For: Used as Side Frame Spacer and to Support the Entire Valuflex System
Part Description: Round Roller Shaft
Inch - Metric: Inch
Material: Stainless Steel

Other Features: 3/8-16 Tap | 3/4 Inch Deep Thread | Female Threads on Both End
Product Name: Round Roller Shaft

Price Inventory : Available to order
Loading Price
QTY
VF-CR4-SS-0400-516

COMPARE

VF-CR4-SS-0400-516

Description
VF-CR4-SS-0400-516 ROUND ROLLER SHAFT ; NON-RETURNABLE SS 1/2" X 4.25"

SYSTEM PLAST

Part # VF-CR4-SS-0400-516

BDI # 337221

Features

Size: 0.5 IN Dia X 4.25 IN L
Used For: Used as Side Frame Spacer and to Support the Entire Valuflex System
Part Description: Round Roller Shaft
Inch - Metric: Inch
Material: Stainless Steel

Other Features: 5/16-18 Tap | 3/4 Inch Deep Thread | Female Threads on Both End
Product Name: Round Roller Shaft

Price Inventory : Available to order
Loading Price
QTY