Page 1 of 6

Next

Compare
CFS6

COMPARE

CFS6

Description
CFS6 CAM FOLLOWER BEARING ; POR

IKO

Part # CFS6

BDI # 514153

Features

Roller Width - Inch: 0.276
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 12
Other Features: Caged | Miniature
Global Part Number GPN: 238163

Price Inventory : Available to order
Loading Price
QTY
CFS 6 FV

COMPARE

CFS 6 FV

Description
CFS 6 F V CAM FOLLOWER BEARING ; 5MM STUD X 12MM OD X 7MM W SST

IKO

Part # CFS6FV

BDI # 18202867

Features

Roller Width - Inch: 0.276
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 12
Roller Diameter - Inch: 0.472
Other Features: Full Complement | Single Row | 5000N Static Load Rating | 3690N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CF4BUU

COMPARE

CF4BUU

Description
CF4BUU CAM FOLLOWER BEARING

IKO

Part # CF4BUU

BDI # 514011

Features

Roller Width - Inch: 0.315
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 12
Other Features: Caged
Global Part Number GPN: 238020

Price Inventory : Available to order
Loading Price
QTY
CF4BUUR

COMPARE

CF4BUUR

Description
CF4BUUR CAM FOLLOWER BEARING ; 12MM ROLLER DIA 8MM ROLLER WIDTH

IKO

Part # CF4BUUR

BDI # 514012

Features

Roller Width - Inch: 0.315
Thread Size: M4 X 0.7
Stud Diameter - Inch: 0.157
Stud Diameter - Millimeter: 4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 12
Other Features: Caged
Global Part Number GPN: 590584

Price Inventory : Available to order
Loading Price
QTY
CFS 6 F W

COMPARE

CFS 6 F W

Description
CFS 6 F W CAM FOLLOWER

IKO

Part # CFS6FW

BDI # 23281378

Features

Roller Width - Inch: 0.276
Thread Size: M6 X 1
Stud Diameter - Inch: 0.236
Stud Diameter - Millimeter: 6
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 12
Roller Diameter - Inch: 0.472
Other Features: Caged | Miniature | Thrust Disk Type | Stainless Steel

Price Inventory : Available to order
Loading Price
QTY