Page 1 of 5

Next

Compare
CF 9/16 SB

COMPARE

CF 9/16 SB

Description
CF 9/16 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2030112000

BDI # 344019

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20607

Price Inventory : Available to order
Loading Price
QTY
CFH 9/16 SB

COMPARE

CFH 9/16 SB

Description
CFH 9/16 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH

MCGILL

Part # 2030512000

BDI # 347202

Features

Roller Width - Inch: 0.375
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22523

Price Inventory : Available to order
Loading Price
QTY
CR-9/16

COMPARE

CR-9/16

Description
CR-9/16 NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT UNSEALED

SMITH BEARING

Part # CR-9/16

BDI # 840976

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Other Features: Full Complement | Screwdriver Slot | Head-End Lubrication
Global Part Number GPN: 589799

Price Inventory : Available to order
Loading Price
QTY
CR-9/16-B

COMPARE

CR-9/16-B

Description
CR-9/16-B NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT UNSEALED

SMITH BEARING

Part # CR-9/16-B

BDI # 841000

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Other Features: Full Complement
Global Part Number GPN: 589800

Price Inventory : Available to order
Loading Price
QTY
CR-9/16-X

COMPARE

CR-9/16-X

Description
CR-9/16-X NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCREWDRIVER SLOT SEALED

SMITH BEARING

Part # CR-9/16-X

BDI # 841024

Features

Roller Width - Inch: 0.375
Thread Size: 10-32
Stud Diameter - Inch: 0.19
Stud Diameter - Millimeter: 4.826
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 14.3
Other Features: Full Complement | Screwdriver Slot | Head-End Lubrication
Global Part Number GPN: 589803

Price Inventory : Available to order
Loading Price
QTY