NUKR 40 A
        
            Description
            
            NUKR 40 A CAM FOLLOWER BEARING ; NON-RETURNABLE 40MM OD 20MM WD
    
Part # NUKR 40 A
BDI # 1416056
Features
        
                            Roller Width - Inch:
                            
                                0.787
                        
        
                            Thread Size:
                            
                                M18 X 1.5
                        
        
                            Stud Diameter - Inch:
                            
                                0.709
                        
        
                            Stud Diameter - Millimeter:
                            
                                18
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                40
                        
        
                            Roller Diameter - Inch:
                            
                                1.575
                        
        
                            Other Features:
                            
                                Full Complement | Labyrinth Seals
                        
        
NATR17-PP-A
        
            Description
            
            NATR17-PP-A CAM FOLLOWER BEARING ; 17MM BORE 40MM RLR DIA
    
Part # NATR17-PP-A
BDI # 18316278
Features
        
                            Roller Width - Inch:
                            
                                0.787
                        
        
                            Roller Width - Millimeter:
                            
                                20
                        
        
                            Roller Surface Profile:
                            
                                Crowned
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Yoke Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                40
                        
        
                            Roller Diameter - Inch:
                            
                                1.575
                        
        
                            Other Features:
                            
                                Caged | With Inner Ring | 3 Stage Sealing
                        
        
                            Global Part Number GPN:
                            
                                239731
                        
        
305702 C-2Z
        
            Description
            
            305702 C-2Z CAM FOLLOWER BEARING ; NON-RETURNABLE 15MMX40MMX15.9MM
    
Part # 305702 C-2Z
BDI # 1419419
Features
        
                            Roller Width - Inch:
                            
                                0.626
                        
        
                            Roller Width - Millimeter:
                            
                                15.9
                        
        
                            Roller Surface Profile:
                            
                                Flat
                        
        
                            Enclosure:
                            
                                Metal Shielded
                        
        
                            Profile:
                            
                                Yoke Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                40
                        
        
                            Roller Diameter - Inch:
                            
                                1.575
                        
        
                            Other Features:
                            
                                Caged
                        
        
                            Rolling Element:
                            
                                Ball Bearing - Double Row
                        
        
KR40-PP-A
        
            Description
            
            KR40-PP-A STUD TYPE TRACK ROLLER ; 40MM X 18MM X 58MM DBL
    
Part # KR40-PP-A
BDI # 1181348
Features
        
                            Roller Width - Inch:
                            
                                0.787
                        
        
                            Thread Size:
                            
                                M18 X 1.5
                        
        
                            Stud Diameter - Inch:
                            
                                0.709
                        
        
                            Stud Diameter - Millimeter:
                            
                                18
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Stud Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                40
                        
        
                            Other Features:
                            
                                Caged | 3 Stage Sealing
                        
        
                            Global Part Number GPN:
                            
                                239988
                        
        
NUTR17-A
        
            Description
            
            NUTR17-A CAM FOLLOWER BEARING ; 17MM BORE 40MM RLR DIA
    
Part # NUTR17-A
BDI # 18313625
Features
        
                            Roller Width - Inch:
                            
                                0.787
                        
        
                            Roller Width - Millimeter:
                            
                                20
                        
        
                            Roller Surface Profile:
                            
                                Crowned
                        
        
                            Enclosure:
                            
                                Sealed
                        
        
                            Profile:
                            
                                Yoke Type
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Roller Diameter - Millimeter:
                            
                                40
                        
        
                            Roller Diameter - Inch:
                            
                                1.575
                        
        
                            Other Features:
                            
                                Full Complement | With Inner Ring | Labyrinth Seal
                        
        
                            Global Part Number GPN:
                            
                                239816