C6-FRD-60
Description
C6-FRD-60 FLAT CARRY ROLL ; 6" DIA ROLLER 60" WIDE BELT CEMA C
Part # C6-FRD-60
BDI # 21979892
Features
Roller Width - Inch:
63.38
Roller Width - Millimeter:
1609.852
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
C6-F-60-09-1
Description
C6-F-60-09-1 STEEL FLAT CARRY ROLLER ; CEMA C
Part # C6-F-60-09-1
BDI # 21985960
Features
Roller Width - Inch:
63.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Mounting Method:
Base Mount
D6-20UI-72
Description
D6-20UI-72 IMPACT IDLER ; 6" DIA ROLL 20DEG 72" WIDE BELT CEMA D
Part # D6-20UI-72
BDI # 21979410
Features
Roller Width - Inch:
63.38
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Steel
Mounting Method:
Side Mount
Features
Roller Width - Inch:
63
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Top Mount
D6-R-60-09
Description
D6-R-60-09 FLAT CARRY ROLL ; 6" DIA ROLLER 60" WIDE BELT CEMA D
Part # D6-R-60-09
BDI # 21979162
Features
Roller Width - Inch:
63.38
Roller Width - Millimeter:
1609.852
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60