305702 C-2Z
Description
305702 C-2Z CAM FOLLOWER BEARING ; NON-RETURNABLE 15MMX40MMX15.9MM
Part # 305702 C-2Z
BDI # 1419419
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Caged
Rolling Element:
Ball Bearing - Double Row
LR5201-2HRS-TVH-XL
Description
LR5201-2HRS-TVH-XL X-LIFE BEARING ; CAM FOLLOWER
Part # LR5201-2HRS-TVH-XL
BDI # 1411854
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Lip Seal
Global Part Number GPN:
239645
LR5201-X-2Z-TVH-XL
Description
LR5201-X-2Z-TVH-XL X-LIFE TRACK RLR BRG ; 12MM X 35MM X 15.9MM
Part # LR5201-X-2Z-TVH-XL
BDI # 15056925
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Plastic Cage
Rolling Element:
Ball Bearing - Double Row
305801 C-2Z
Description
305801 C-2Z CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 305801 C-2Z
BDI # 1422007
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Caged
Rolling Element:
Ball Bearing - Double Row
Features
Roller Width - Inch:
0.626
Thread Size:
M8
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Lip Seals on One Side