Features
Roller Width - Inch:
0.984
Chain Pitch - Inch:
1.654
Chain Size:
CA620
Component:
Chain
Roller Diameter - Millimeter:
17.678
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Agricultural Chain
Chain Series:
Conveyor
Internal Special Features:
No
RSC-A620-10FT;D6650
Description
RSC-A620-10FT ; D6650 RLLR CHAIN ; 10FT/BOX
Part # RSC-A620-10FT
BDI # 22606130
Features
Roller Width - Inch:
0.984
Chain Pitch - Inch:
1.654
Chain Size:
A620
Component:
Chain
Roller Diameter - Millimeter:
17.678
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Conveyor
Internal Special Features:
No
Number of Strands:
1
NUTR 20 A/W64
Description
NUTR 20 A/W64 CYLINDRICAL ROLLER BEARING ; SOLID OIL
Part # NUTR 20 A/W64
BDI # 22783133
Features
Roller Width - Inch:
0.984
Roller Width - Millimeter:
25
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Full Complement | With Flanged Inner Ring | Labyrinth Seal | Solid Oil
Rolling Element:
Cylindrical Roller Bearing - Double Row
Features
Roller Width - Inch:
0.984
Roller Width - Millimeter:
25
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Full Complement | With Flanged Inner Ring | Labyrinth Seal | Solid Oil
Rolling Element:
Cylindrical Roller Bearing - Double Row
Features
Roller Width - Inch:
0.984
Roller Width - Millimeter:
25
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
2 Metalic Shields Enclosure | No Self Aligning | ABEC 1 - ISO P0 Precision
Rolling Element:
Cylindrical Roller Bearing - Double Row