Page 1 of 35

Next

Compare
NUTR50-A

COMPARE

NUTR50-A

Description
NUTR50-A CAM FOLLOWER BEARING ; 50MM BORE 90MM RLR DIA

INA

Part # NUTR50-A

BDI # 1175946

Features

Roller Width - Inch: 1.181
Roller Width - Millimeter: 30
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN: 239844

Price Inventory : In stock
Loading Price
QTY
NUKRT90

COMPARE

NUKRT90

Description
NUKRT90 NEEDLE ROLLER BEARING

NTN

Part # NUKRT90

BDI # 17149143

Features

Roller Width - Inch: 1.181
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
NATR40-X-PP-A

COMPARE

NATR40-X-PP-A

Description
NATR40-X-PP-A CAM FOLLOWER BEARING ; 40MM BORE 80MM RLR DIA

INA

Part # NATR40-X-PP-A

BDI # 1175554

Features

Roller Width - Inch: 1.181
Roller Width - Millimeter: 30
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN: 239747

Price Inventory : Available to order
Loading Price
QTY
NUTR50110-A

COMPARE

NUTR50110-A

Description
NUTR50110-A CAM FOLLOWER BEARING ; 50MM BORE 110MM RLR DIA

INA

Part # NUTR50110-A

BDI # 1412417

Features

Roller Width - Inch: 1.181
Roller Width - Millimeter: 30
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 110
Roller Diameter - Inch: 4.331
Other Features: Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN: 239845

Price Inventory : Available to order
Loading Price
QTY
NUTR 50110 X

COMPARE

NUTR 50110 X

Description
NUTR 50110 X CAM FOLLOWER BEARING ; NON-RETURNABLE

SKF

Part # NUTR 50110 X

BDI # 1420638

Features

Roller Width - Inch: 1.181
Roller Width - Millimeter: 30
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 110
Roller Diameter - Inch: 4.331
Other Features: Full Complement | With Flanged Inner Ring | Labyrinth Seal
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY