C2060H TW D-5 C/L CP 9/16IN PIN
Description
C2060H TW D-5 C/L CP 9/16IN PIN ; 9/16" PIN
Part # C2060HTWD5CL9CP
BDI # 22372776
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2060
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With D5 Attachment
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No
Features
Roller Width - Inch:
0.495
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
Number of Strands:
2
Features
Roller Width - Inch:
0.591
Roller Width - Millimeter:
15
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Lip Seal
Global Part Number GPN:
239617
60H OFFSET
Description
O/L 60-H CHAIN OFFSET LINK ; ANSI HEAVY DUTY
Part # 60H OFFSET
BDI # 18173706
Features
Roller Width - Inch:
0.495
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Offset Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
Number of Strands:
1
RS60-1-D1-CL
Description
RS60-1-D1-CL CHAIN LINK ; 0.750" PITCH 0.750" LG CS 0.469" DIA
Part # 60D1CL
BDI # 906355
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With D1 Attachment
Chain Series:
Standard
Internal Special Features:
No