Page 1 of 3

Next

Compare
S120;056S17D2023

COMPARE

S120;056S17D2023

Description
056S17D2023 GP AC MOTOR ; 1/2HP 1800RPM DP 56 1/60/115V

LEESON

Part # S120

BDI # 22326492

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.25
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 9.2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-6346Z185G1

Description
34-6346Z185G1 DC MOTOR ; 100 LI 1725RPM DC 56 3416P TENV F1 N

BALDOR-RELIANCE

Part # 34-6346Z185G1

BDI # 20107616

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 11.25

Current: DC
Inch - Metric: Inch
Horse Power: 100HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

33-2311Z102G2

Description
33-2311Z102G2 DC MOTOR ; .25/.18KWHP 1725 1/MINRPM DC 48CZ 3327P

BALDOR-RELIANCE

Part # 33-2311Z102G2

BDI # 20106292

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 12.15

Current: DC
Voltage: 90
Inch - Metric: Inch
Horse Power: 1/4HP
Mounting Method: Bracket | F1 Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34-7349Z203G1

Description
34-7349Z203G1 DC MOTOR ; .5HP 1725RPM DC 56Z 3424D OPEN F1 N

BALDOR-RELIANCE

Part # 34-7349Z203G1

BDI # 20108745

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 17

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Base to Center Height - Millimeter: 88.9
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
CL3514

COMPARE

CL3514

Description
CL3514 GENERAL PURPOSE AC MOTOR ; 1.5HP 1725RPM 1PH 60HZ 56C 3532LC TEFC F

BALDOR-RELIANCE

Part # CL3514

BDI # 126076

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 14.12
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY