4340 / 0.438X0.999X0.25 HM14 R
Description
CRSEAL 4340 / 0.438X0.999X0.25 HM14 R ; NON-RETURNABLE SGL LIP SEAL
Part # 4340
BDI # 1242032
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.438
Shaft Diameter - Millimeter:
11.125
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
603748
4249 / 0.438X0.875X0.25 CRW1 P
Description
CRSEAL 4249 / 0.438X0.875X0.25 CRW1 P ; NON-RETURNABLE SGL LIP SEAL
Part # 4249
BDI # 1252335
Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
0.438
Shaft Diameter - Millimeter:
11.125
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186073
4247 / 0.438X0.875X0.313 HMS1 D
Description
CRSEAL 4247 / 0.438X0.875X0.313 HMS1 D ; NON-RETURNABLE SGL LIP SEAL
Part # 4247
BDI # 1252332
Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
Carboxylated Nitrile
Shaft Diameter - Inch:
0.438
Shaft Diameter - Millimeter:
11.125
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD
Global Part Number GPN:
186070
4256 / 0.438X0.879X0.18 HM8 R
Description
CRSEAL 4256 / 0.438X0.879X0.18 HM8 R ; NON-RETURNABLE SGL LIP SEAL
Part # 4256
BDI # 1252354
Features
Housing Bore - Millimeter:
22.327
Nominal Width - Millimeter:
4.572
Housing Bore - Inch:
0.879
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.18
Shaft Diameter - Inch:
0.438
Shaft Diameter - Millimeter:
11.125
Inch - Metric:
Inch
Global Part Number GPN:
186090
4390 / 0.438X1.124X0.25 CRW1 R
Description
CRSEAL 4390 / 0.438X1.124X0.25 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 4390
BDI # 1252463
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.438
Shaft Diameter - Millimeter:
11.125
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186148