Features
Roller Width - Inch:
3
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Roller Width - Millimeter:
76.2
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
RBC 6
Description
RBC 6 CAM FOLLOWER BEARING ; STUD 6" DIA FLAT SURFACE STUD
Part # RBC6
BDI # 795034
Features
Roller Width - Inch:
3.25
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Other Features:
Center Thrust Ring | Contact Lip Seals
CCFH 3 1/2 SB
Description
CCFH 3 1/2 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 3-1/2IN OD
Part # 2341512000
BDI # 347109
Features
Roller Width - Inch:
2
Thread Size:
1-3/4-12
Stud Diameter - Inch:
2.75
Stud Diameter - Millimeter:
69.85
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22638
CFH 4 SB
Description
CFH 4 SB CAM FOLLOWER BEARING ; 4" RLR DIA 2-1/4" RLR WD
Part # 2400512000
BDI # 347190
Features
Roller Width - Inch:
2.25
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
101.6
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22642
FLR-5
Description
FLR-5 FLANGED LOAD RUNNER ; 5" ROLLER DIA 3" ROLLER WIDTH
Part # 0009560100
BDI # 737010
Features
Roller Width - Inch:
3
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239242