Page 1 of 35

Next

Compare
NUKR 40 A

COMPARE

NUKR 40 A

Description
NUKR 40 A CAM FOLLOWER BEARING ; NON-RETURNABLE 40MM OD 20MM WD

SKF

Part # NUKR 40 A

BDI # 1416056

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Full Complement | Labyrinth Seals

Price Inventory : In stock
Loading Price
QTY
KR40-PP-A

COMPARE

KR40-PP-A

Description
KR40-PP-A STUD TYPE TRACK ROLLER ; 40MM X 18MM X 58MM DBL

INA

Part # KR40-PP-A

BDI # 1181348

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239988

Price Inventory : In stock
Loading Price
QTY
ZL5203-DRS

COMPARE

ZL5203-DRS

Description
ZL5203-DRS STUD TYPE TRACK ROLLER ; NON-RETURNABLE DOUBLE ROW

INA

Part # ZL5203-DRS

BDI # 15093536

Features

Roller Width - Inch: 0.689
Thread Size: M8
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Lip Seals on One Side

Price Inventory : Available to order
Loading Price
QTY
MCFR 40 SX

COMPARE

MCFR 40 SX

Description
MCFR 40 SX CAM FOLLOWER BEARING ; MCF SERIES

MCGILL

Part # 1640151101

BDI # 344995

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Other Features: Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 21110

Price Inventory : Available to order
Loading Price
QTY
MCFR 40 X

COMPARE

MCFR 40 X

Description
MCFR 40 X CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 1640150100

BDI # 344996

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Open

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 21111

Price Inventory : Available to order
Loading Price
QTY