Features
Roller Width - Inch:
3
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Roller Width - Millimeter:
76.2
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Features
Roller Width - Inch:
2
Thread Size:
1-3/4-12
Stud Diameter - Inch:
1.75
Stud Diameter - Millimeter:
44.45
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class
CFH 3-1/4 SB
Description
CFH 3-1/4 SB LOAD RUNNER ; HEX/HD/SEALED 3-1/4" DIA 1-3/4" W
Part # 0009218900
BDI # 26008908
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.75
Stud Diameter - Millimeter:
44.45
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
82.55
Roller Diameter - Inch:
3.25
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
FLR-5
Description
FLR-5 FLANGED LOAD RUNNER ; 5" ROLLER DIA 3" ROLLER WIDTH
Part # 0009560100
BDI # 737010
Features
Roller Width - Inch:
3
Thread Size:
2-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
127
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239242
Features
Roller Width - Inch:
1.749
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.749
Stud Diameter - Millimeter:
44.425
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals