Page 1 of 6

Next

Compare
ZL5207-DRS

COMPARE

ZL5207-DRS

Description
ZL5207-DRS STUD TYPE TRACK ROLLER ; NON-RETURNABLE DOUBLE ROW

INA

Part # ZL5207-DRS

BDI # 1412283

Features

Roller Width - Inch: 1.063
Thread Size: M16
Stud Diameter - Inch: 1.378
Stud Diameter - Millimeter: 35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Other Features: One Side Lip Seals | One Side Plastic Cover
Global Part Number GPN: 240103

Price Inventory : Available to order
Loading Price
QTY
PWKRE 90.2RS

COMPARE

PWKRE 90.2RS

Description
PWKRE 90.2RS

SKF

Part # PWKRE 90.2RS

BDI # 1305787

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.378
Stud Diameter - Millimeter: 35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | With Eccentric Collar Pressed Onto The Stud

Price Inventory : Available to order
Loading Price
QTY
PWKRE 80.2RS

COMPARE

PWKRE 80.2RS

Description
SKF PWKRE 80.2RS

SKF

Part # PWKRE 80.2RS

BDI # 1423548

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.378
Stud Diameter - Millimeter: 35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Full Complement | With Eccentric Collar Pressed Onto The Stud

Price Inventory : Available to order
Loading Price
QTY
CFKRE 85 UU

COMPARE

CFKRE 85 UU

Description
CFKRE 85 UU CAM FOLLOWER ; 30MM STUD X 85MM OD X 35MM W ECC CST

IKO

Part # CFKRE 85 UU

BDI # 23281310

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.378
Stud Diameter - Millimeter: 35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 85
Roller Diameter - Inch: 3.346
Other Features: Single Row | Carbon Steel Cage Material | 85100N Static Load Rating | 45400N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFKRE 90 VUUR

COMPARE

CFKRE 90 VUUR

Description
CFKRE 90 VUUR CAM FOLLOWER ; 30MM STUD X 90MM OD X 35MM W ECC CST

IKO

Part # CFKRE 90 VUUR

BDI # 23281336

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.378
Stud Diameter - Millimeter: 35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Full Complement | Single Row | 144000N Static Load Rating | 67700N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY