ZL5206-DRS
Description
ZL5206-DRS STUD TYPE TRACK ROLLER ; NON-RETURNABLE DOUBLE ROW
Part # ZL5206-DRS
BDI # 1179082
Features
Roller Width - Inch:
0.937
Thread Size:
M16
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
One Side Lip Seals | One Side Plastic Cover
Global Part Number GPN:
240102
ZL5207-DRS
Description
ZL5207-DRS STUD TYPE TRACK ROLLER ; NON-RETURNABLE DOUBLE ROW
Part # ZL5207-DRS
BDI # 1412283
Features
Roller Width - Inch:
1.063
Thread Size:
M16
Stud Diameter - Inch:
1.378
Stud Diameter - Millimeter:
35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Other Features:
One Side Lip Seals | One Side Plastic Cover
Global Part Number GPN:
240103
VG-537-01-SM16-L3
Description
VG-537-01-SM16-L3 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-537-01-SM16-L3
BDI # 343408
Features
Thread Size:
M16
Series:
537
Thread Length - Inch:
2.65
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
67.31
Inch - Metric:
Metric
Other Features:
Light Duty | Maximum Load 700 Lbs
Product Name:
Leveler
Overall Height - Inch:
3.9
VG-501-01-SM16-L3
Description
VG-501-01-SM16-L3 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-501-01-SM16-L3
BDI # 342913
Features
Thread Size:
M16
Series:
501
Thread Length - Inch:
2.61
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
66.294
Inch - Metric:
Metric
Other Features:
Light Duty | Maximum Load 2000 Lbs
Product Name:
Leveler
Overall Height - Inch:
4.51
VG-518-01-SM16-L5
Description
VG-518-01-SM16-L5 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS 10EA/BOX
Part # VG-518-01-SM16-L5
BDI # 343313
Features
Thread Size:
M16
Series:
518
Thread Length - Inch:
4.54
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
115.316
Inch - Metric:
Metric
Other Features:
Heavy Duty | Maximum Load 4000 Lbs
Product Name:
Leveler
Overall Height - Inch:
6.36