AVL3000-N03-5DZM
Description
AVL3000-N03-5DZM ; VALVE SOFT START W LOCK OUT
Part # AVL3000-N03-5DZM
BDI # 17850172
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Relief | Solenoid
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
With Lockout | DIN Connector
Overall Length - Inch:
3.484
Voltage:
24 VDC
VF5120-3DD1-02T
Description
VF5120-3DD1-02T ; VALVE SGL PILOT BODY PORTED
Part # VF5120-3DD1-02T
BDI # 17870514
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.9/2.2 Cv Factor | Air Fluid | Body Ported | Individual Exhaust Pilot | DIN Terminal with Connector | In/Out Position
Overall Length - Inch:
6.26
Voltage:
110/50-60 VAC