VF5120-3DD1-02T
Description
VF5120-3DD1-02T ; VALVE SGL PILOT BODY PORTED
Part # VF5120-3DD1-02T
BDI # 17870514
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.9/2.2 Cv Factor | Air Fluid | Body Ported | Individual Exhaust Pilot | DIN Terminal with Connector | In/Out Position
Overall Length - Inch:
6.26
Voltage:
110/50-60 VAC
Overall Width - Inch:
1.26
NVFM250-N02-00
Description
NVFM250-N02-00 ; VALVE MECHL 1/4 NPTF
Part # NVFM250-N02-00
BDI # 17853051
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air Pilot - Spring | Air Pilot - Manual Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1 Cv Factor | Air - Inert Gas Fluid | Internal Pilot
Overall Length - Inch:
1.575
Voltage:
Not Applicable
Overall Width - Inch:
0.906