W 6003-2RS1
Description
W 6003-2RS1 DEEP GROOVE BALL BRG ; NON-RETURNABLE 17MM BORE 35MMOD 10MM WDS
Part # W 6003-2RS1
BDI # 1423885
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SFC-39T
Description
SFC-39T FLANGE CARTRIDGE BEARING UNIT ; NON-RETURNABLE 5.9" BOLT CIRCLE 4 HOLE
Part # 705476
BDI # 353399
Features
Cartridge Pilot Diameter - Inch:
5
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Nominal Bolt Circle Diameter Round - Inch:
5.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Skwezloc | Has Flinger
Global Part Number GPN:
19467
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
63006-2RS1
Description
63006-2RS1 DEEP GROOVE BALL BRG ; 30MM BORE 55MM OD 19MM WD
Part # 63006-2RS1
BDI # 1421912
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262974
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
48-00-5782
Description
48-00-5782 SAWZALL BLADE ; 6" 14 TPI THE TORCH 5EA/PAK
Part # 48-00-5782
BDI # 18614311
SUP LUBE SYN GRS W/PTFE 11OZ IDH 230139
Description
SUP LUBE SYN GRS W/PTFE 11OZ IDH 230139 ; 20029 LUBRICANT SUPER LUBE 11OZ
Part # 230139
BDI # 1055822
Features
Container Type:
Aerosol Can
Typical Use:
Multipurpose
Texture:
Aerosol
Color:
Translucent
Product Name:
Grease
Product Base:
Synthetic