400400 / 40 VA R
Description
CRSEAL 400400 / 40 VA R V-RING SEAL ; 1.496X0.354 VR1 R
Part # 400400
BDI # 1414302
NK6/12-TV-XL
Description
NK6/12-TV-XL X-LIFE NEEDLE ROLLER BRG ; 6MM BORE 12MM OD 12MM WID
Part # NK6/12-TV-XL
BDI # 18316744
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring With 2 Retaining Ring | Plastic Cage
Self Aligning:
No
400320 / 32 VA R
Description
CRSEAL 400320 / 32 VA R V-RING SEAL ; 1.22X0.295 VR1 R
Part # 400320
BDI # 1414300
400354 / 35 VA V
Description
CRSEAL 400354 / 35 VA V V-RING SEAL ; NON-RETURNABLE 1.375X0.24 VR1 V
Part # 400354
BDI # 1252025
400220 / 22 VA R
Description
CRSEAL 400220 / 22 VA R V-RING SEAL ; NON-RETURNABLE 0.826X0.295 VR1 R
Part # 400220
BDI # 1414297