5016CHN

COMPARE

5016CHN

Description
5016CHN COUPLING CHAIN ; 5016 SIZE OR SERIES

MARTIN SPROCKET & GR

Part # 5016CHN

BDI # 622183

Price Inventory : In stock
Loading Price
QTY
5016 1 3/8

COMPARE

5016 1 3/8

Description
5016 1 3/8 CHAIN COUPLING HUB ; 1-3/8" BORE 2-1/2" HUB DIA

MARTIN SPROCKET & GR

Part # 5016 1 3/8

BDI # 622177

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.52

Length Thru Bore - Millimeter: 36.525
Other Features: Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter: 63.5
Hub Diameter - Inch: 2.5
Coupling Type: Chain Coupling

Price Inventory : In stock
Loading Price
QTY
PFQ802

COMPARE

PFQ802

Description
PFQ802 PRESSURE GAUGE ; LF/BR 2.5" 0-30 PSI/KPA 1/4" NPT BOTTOM

WINTERS THERMOGAUGES

Part # PFQ802

BDI # 18419464

Price Inventory : In stock
Loading Price
QTY
22315 EK

COMPARE

22315 EK

Description
22315 EK SPHR ROLLER BRG ; 75MMX160MMX55MM

SKF

Part # 22315 EK

BDI # 1416638

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY