Page 1 of 1401

Next

Compare
SY5140-3LOZ

COMPARE

SY5140-3LOZ

Description
SY5140-3LOZ ; VALVE SOL

SMC

Part # SY5140-3LOZ

BDI # 17866435

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch: 3.661
Voltage: 110/50-60 VAC
Overall Width - Inch: 0.654

Price Inventory : In stock
Loading Price
QTY
VX234CCB

COMPARE

VX234CCB

Description
VX234CCB ; NC VALVE

SMC

Part # VX234CCB

BDI # 18197611

Features

Port Type: 1/4" NPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 2.21 Cv Factor | 10MM Orifice Size | Medium Vacuum Fluid | Normally Closed | Class B | Grommet with Surge Voltage Suppressor | Size 3
Overall Length - Inch: 2.343
Voltage: 110/50-60 VAC
Overall Width - Inch: 1.575

Price Inventory : Available to order
Loading Price
QTY
VX222LCBXB

COMPARE

VX222LCBXB

Description
VX222LCBXB ; NC VALVE

SMC

Part # VX222LCBXB

BDI # 18197465

Features

Port Type: 3/8" NPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid | Spring Return
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 0.63 Cv Factor | 4MM Orifice Size | Water Fluid | Normally Closed | Class B | Grommet with Surge Voltage Suppressor | Size 2 | With Bracket
Overall Length - Inch: 2.146
Voltage: 110/50-60 VAC
Overall Width - Inch: 2.205

Price Inventory : Available to order
Loading Price
QTY
SY3120-3H-M5

COMPARE

SY3120-3H-M5

Description
SY3120-3H-M5 ; SY3000 SOL/VALVE, RUBBER SEAL

SMC

Part # SY3120-3H-M5

BDI # 18595417

Features

Port Type: M5
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Metric
Other Features: 0.16/0.18 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | Grommet - 600MM Lead Wire | In/Out Position
Overall Length - Inch: 2.774
Voltage: 110/50-60 VAC
Overall Width - Inch: 0.457

Price Inventory : Available to order
Loading Price
QTY
VF3230-3D1-02

COMPARE

VF3230-3D1-02

Description
VF3230-3D1-02 SOLENOID VALVE

SMC

Part # VF3230-3D1-02

BDI # 23931053

Features

Port Type: 1/4" RC
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 1/0.75 Cv Factor | Air Fluid | Individual Exhaust Pilot | DIN Terminal with Connector | In/Out Position
Overall Length - Inch: 7.228
Voltage: 110/50-60 VAC
Overall Width - Inch: 1.039

Price Inventory : Available to order
Loading Price
QTY