VP7-6-FG-D-CN
        
            Description
            
            VP7-6-FG-D-CN ; VALVE SOL ISO 1 115VAC
    
Part # VP7-6-FG-D-CN
BDI # 17875256
Features
        
                            Port Type:
                            
                                Not Available
                        
        
                            Number of Ports/Way:
                            
                                5 Port | 4 Way
                        
        
                            Valve Type:
                            
                                Solenoid
                        
        
                            Actuation:
                            
                                Solenoid - Air Pilot | Solenoid - Air Pilot Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Without Sub Plate | With Indicator Light
                        
        
                            Overall Length - Inch:
                            
                                7.087
                        
        
                            Voltage:
                            
                                115 VAC
                        
        
Features
        
                            Port Type:
                            
                                Not Available
                        
        
                            Number of Ports/Way:
                            
                                5 Port | 4 Way
                        
        
                            Valve Type:
                            
                                Solenoid
                        
        
                            Actuation:
                            
                                Solenoid - Air Pilot | Air Pilot - Spring Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Without Sub Plate | With Indicator Light and Surge Suppressor
                        
        
                            Overall Length - Inch:
                            
                                5.551
                        
        
                            Voltage:
                            
                                115 VAC
                        
        
VP7-6-FG-S-9-X26(AC115V)
        
            Description
            
            VP7-6-FG-S-9-X26(AC115V) ; VP7-6 SOL VALVE 4/5 PORT
    
Part # VP7-6-FG-S-9-X26(AC115V)
BDI # 18600705
Features
        
                            Port Type:
                            
                                Not Available
                        
        
                            Number of Ports/Way:
                            
                                5 Port | 4 Way
                        
        
                            Valve Type:
                            
                                Solenoid
                        
        
                            Actuation:
                            
                                Solenoid - Air Pilot | Air Pilot - Spring Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Without Sub Plate
                        
        
                            Overall Length - Inch:
                            
                                5.551
                        
        
                            Voltage:
                            
                                115 VAC
                        
        
Features
        
                            Port Type:
                            
                                Not Available
                        
        
                            Number of Ports/Way:
                            
                                5 Port | 4 Way
                        
        
                            Valve Type:
                            
                                Solenoid
                        
        
                            Actuation:
                            
                                Solenoid - Air Pilot | Solenoid - Air Pilot Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                2 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Without Sub Plate | With Indicator Light and Surge Suppressor
                        
        
                            Overall Length - Inch:
                            
                                7.087
                        
        
                            Voltage:
                            
                                115 VAC
                        
        
VP7-8-FIG-D-CN
        
            Description
            
            VP7-8-FIG-D-CN ; VP7-8 SOL VALVE 4/5 PORT
    
Part # VP7-8-FIG-D-CN
BDI # 18600783
Features
        
                            Port Type:
                            
                                Not Available
                        
        
                            Number of Ports/Way:
                            
                                5 Port | 4 Way
                        
        
                            Valve Type:
                            
                                Solenoid
                        
        
                            Actuation:
                            
                                Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
                        
        
                            Media:
                            
                                Pneumatic
                        
        
                            Number of Positions:
                            
                                3 Position
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Other Features:
                            
                                Without Sub Plate | With Indicator Light
                        
        
                            Overall Length - Inch:
                            
                                8.543
                        
        
                            Voltage:
                            
                                115 VAC